• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,403)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(33,120)
  • Protection, Safety & Hygiene(55,529)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Glues(600)
  • Adhesive tapes and protective films(1,262)
  • Fasteners(14,496)
  • Clamps & Knobs(392)
  • Site security(938)
See Fasteners, Adhesives & Tapes
  • Adhesive tapes(1,262)
See Adhesive tapes and protective films
  1. Rubix Categories
  2. Fasteners, Adhesives & Tapes
  3. Adhesive tapes and protective films
  4. Adhesive tapes
  5. Packaging adhesive
  6. Packaging adhesive
  7. SPARTEX 10000048990SOL POLYPROP CLEAR TAPE 48MM X 990M SOLVENT

SPARTEX 10000048990SOL POLYPROP CLEAR TAPE 48MM X 990M SOLVENT

Spartex Packaging Tape

See technical information

References

Spartex:UK-10000048990SOL
Rubix:224A6157
Manufacturer :10000048990SOL
brand logo
brand logo

Product details : SPARTEX 10000048990SOL POLYPROP CLEAR TAPE 48MM X 990M SOLVENT


An economy packaging tape

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 30.31 excl. VAT
/ Each
£ 36.37 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

TESA 60404 PVC TAPE HIGH ADHESION SPECIALTY COLORED 66MX19MM YELLOWSPARTEX 1003025066 VINYL RED TAPE 50MM X 66MTESA 04120 PVC SINGLE SIDED CST 49 MICRON 66MX50MM WHITESPARTEX 10000750132 POLYPROP BUFF TAPE 50MM X 132M ACRYLICTESA 04195 BOPP CST SILENT UNWINDING 60 MICRON 66MX50MM CHAMOISSPARTEX 886663 PACK TAPE POLYPROP 50MM WIDE 100M ROLL TRANSPARENTTESA 04122 PVC SINGLE SIDED CST 88 MICRON 66MX50MM TRANSPARENTTESA 04120 PVC SINGLE SIDED CST 49 MICRON 66MX38MM TRANSPARENTTESA 04713 PAPER PACKAGING TAPE STANDARD 500MX50MM WHITETESA 04100 PVC SINGLE SIDED CST 65 MICRON 66MX50MM TRANSPARENTTESA 04120 PVC SINGLE SIDED CST 49 MICRON 66MX12MM TRANSPARENT3M 89595050 50MMX550MTR SLIP TAPETESA 64014 BOPP CST SILENT UNWINDING 66MX50MM HAVANNATESA 60408 BIO-BASED PAPER PACKAGING TAPE 50MX50MM CHAMOIS3M BP1083 SCOTCH GENERAL PURPOSE SEALING TAPE 309 BROWN 50MMX66M
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap