SCOTCH MASKING TAPE 2328 BEIGE 18 MM X 50 M 06304


Scotch® Masking Tape 2328

References
3m:06304
rubix:395A4672
manufacturer :7100137090
brand logo
brand logo
Technical specifications
Width18 mm
Length50 m
See all Specifications

Product details : SCOTCH MASKING TAPE 2328 BEIGE 18 MM X 50 M 06304


For a wide variety of applications in auto refinishing, use Scotch® Masking Tape 2328.

Use our Scotch® Masking Tape 2328 beige as a cost effective medium tier performance tape. It offers many workshop benefits, including strong adhesion, a secure grip, clean removal and excellent edge definition.

Scotch® Masking Tape 2328 is solvent resistant and prevents bleed through. Additionally, the tape also conforms well. Tear by hand, thanks to high edge tear resistance.
Use Scotch® Masking Tape 2328 for a wide variety of applications in auto refinishing. Our masking tape adheres well. It offers a secure grip, clean removal and excellent edge definition. It also conforms well and has high edge tear resistance. Available in a range of popular widths.

Strengths

Use in a variety of applications as a medium tier performance tape;Get a conformable tape with excellent tear edge;Remove cleanly and give excellent adhesion;Solvent reistant, prevents bleed through

Technical specifications


Attributes
Packaged dimensions (D x W x H)216x122x122 mm
Package weight1207 g
Width18 mm
Length50 m
MaterialPaper
ColourOther
18 mm
50000 mm
Show UNSPSC/ECL@SS
£ 1.17 excl. VAT
/ Each
£ 1.40 incl. VAT
  • Usually arrives within 14 working days