TESA 04713-00001-00 TAPE


tesa® 4713 – CST with Paper from Responsible Sources

References
tesa:4713 50M 75MM BUFF
rubix:240A6891
manufacturer :04713-00001-00
ean:4063565087042
brand logo
brand logo
Technical specifications
Width75 mm
Length50 m
See all Specifications

Product details : TESA 04713-00001-00 TAPE


tesa® 4713 is a general-purpose packaging tape based on a fine crepe paper backing and a natural rubber adhesive. The paper backing of tesa® 4713 is made with paper from well-managed, certified forests and other controlled sources. The natural rubber adhesive system features good adhesion to multiple surfaces as well as good tack.

Strengths

•Sealing of cardboxes
Suitable for light-weight packaging
Good adhesion in recycled cardboards
Brand showcase and advertisement purposes
Suitable for manual and automatic dispensers
Recycling-friendly tape according to INGEDE Method

Applications

- Sealing of cardboxes - Suitable for light-weight packaging - Good adhesion in recycled cardboards - Brand showcase and advertisement purposes - Suitable for manual and automatic dispensers - Recycling-friendly tape according to INGEDE Method 12

Technical specifications


Attributes
Width75 mm
Length50 m
MaterialPaper
ColourOther
Show UNSPSC/ECL@SS
£ 4.48 excl. VAT
/ Each
£ 5.38 incl. VAT
  • Usually arrives within 14 working days