SPARTEX 886660 PACKING TAPE POLYPROPYLENE LOW NOISE BROWN 50MMX100M


Packaging tape (Low noise)

References
spartex:886660
rubix:243A2364
ean:3660338400629
brand logo
brand logo
Technical specifications
Width48 mm
Length100 m
See all Specifications

Product details : SPARTEX 886660 PACKING TAPE POLYPROPYLENE LOW NOISE BROWN 50MMX100M


Bi‐axially oriented polypropylene film coated with a rubber based adhesive system, with 47µm total thickness. Applicable by hand or with Spartex dispenser (886665). Continuous temperature resistance: +50°C.

Strengths

Easy unwind. Very high tack. Moisture and chemical resistant. Solvent free.

Applications

bag sealing. Box sealing. Bundling. Suitable for a variety of medium to light domestic packaging and sealing applications at home or in the office.

Technical specifications


Attributes
Width48 mm
Length100 m
MaterialPolypropylene
ColourBrown
Show UNSPSC/ECL@SS
£ 1.60 excl. VAT
/ Each
£ 1.92 incl. VAT
  • In stock: Next day delivery