Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Packaging adhesive
Packaging adhesive
SPARTEX 10030050565 D/S WHITE PVC TAPE 50MM X 50M
SPARTEX 10030050565 D/S WHITE PVC TAPE 50MM X 50M
Spartex Packaging Tape
References
spartex:
UK-10030050565
rubix:
224A6168
manufacturer :
10030050565
Product details
Technical specifications
Product details : SPARTEX 10030050565 D/S WHITE PVC TAPE 50MM X 50M
Safe sealing of medium-heavy parcels and packages excellent adhesive on corrugated and flat board.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.33
excl. VAT
/
Each
£
53.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TESA 4204 66M 19MM BROWN 04204-00116-00
TESA 60404 66M 38MM RED 60404-00002-00
SPARTEX 886663 PACK TAPE POLYPROP 50MM WIDE 100M ROLL TRANSPARENT
SCOTCH MASKING TAPE 2328 BEIGE 18 MM X 50 M 06304
3M 13412306 7100144124 BOX SEALING TAPE 371 75MM X 990M TRANSPARENT
SPARTEX 1003075066/70 VINYL BUFF TAPE H/D 50MM X 66M 70MU
SPARTEX 1003072566 VINYL BUFF TAPE 25MM X 66M
TESA 4713 500M 150MM WHITE 04713-00007-00
SPARTEX 1003020966 VINYL RED TAPE 9MM X 66M
TESA 04120-00192-00 TAPE
TESA 4024 1000M 50MM TRANSPARENT 04024-00006-04
SPARTEX 1003065066 VINYL WHITE TAPE 50MM X 66M
TESA 04089-00214-06 TAPE
SCOTCH BOX SEALING TAPE DISPENSER H183 76 MM
TESA 4120 66M 38MM WHITE 04120-00021-00