SCOTCH BOX SEALING TAPE DISPENSER H183 76 MM


Scotch® Box Sealing Tape Dispenser H183

References
3m:H183
rubix:395A4673
manufacturer :7000031099
ean:0021200618505

Product details : SCOTCH BOX SEALING TAPE DISPENSER H183 76 MM


Scotch® Box Sealing Tape Dispenser holds up to a 109 yd/100m roll of box sealing tape with a maximum width of 3” / 72mm. The hub mounted adjustable brake controls tension to help the operator dispense the tape along the box seam and prevent waste. The H183, constructed of metal and durable plastic, is tough enough to operate in high-volume shipping, warehouse, and other work environments.

A Scotch® Manual Box Sealing Tape Dispenser is an essential tool wherever products are processed, repackaged, or prepared for distribution. Consumer goods, electronics, food and beverage, general industrial, medical, MRO, paper, print, warehouses, industrial plants, e-commerce shipping operations, and retail distribution outlets are some of the places these useful tools are found. In addition to box sealing, they are also useful for combining, reinforcing, bundling, and other operations. A hand-held box sealer can be found in a weight and size for nearly every production requirement.
Scotch® Box Sealing Tape Dispenser H183 has a pistol-grip design that allows the operator to apply, cut, and buff up to a 3 inch wide tape in an easy, one-hand motion.

Strengths

Pistol-grip style allows easy one-hand operation;Built to dispense wider tapes up to 3-inch/72mm wide;Lightweight, hand-held dispenser is easy to control;Adjustable tape brake allows tension control and delivery;For carton sealing, box sealing, combining, reinforcing, and bundling operations

Technical specifications


Attributes
Package weight680 g
Width72 mm
MaterialPlastic;Metal
ColourGrey
Show UNSPSC/ECL@SS
£ 21.67 excl. VAT
/ Each
£ 26.00 incl. VAT
  • Usually arrives within 14 working days