Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Packaging adhesive
Packaging adhesive
SPARTEX 1003052566 VINYL YELLOW TAPE 25MM X 66M
SPARTEX 1003052566 VINYL YELLOW TAPE 25MM X 66M
Spartex Packaging Tape
References
spartex:
UK-1003052566
rubix:
224A6181
manufacturer :
1003052566
Product details
Technical specifications
Product details : SPARTEX 1003052566 VINYL YELLOW TAPE 25MM X 66M
The premium of adhesive packaging tapes. This reliable parcel tape will hold your parcels together until they reach their destination, for safe sealing of medium-heavy parcels and packages excellent adhesive on corrugated and flat board unbeatable.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.76
excl. VAT
/
Each
£
3.31
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TESA 60404-00001-00 PVC RED TAPE 25MMX66M
TESA 4120 66M 75MM WHITE 04120-00023-00
TESA 4713 500M 150MM CHAMOIS 04713-00003-00
TESA 60404 66M 19MM YELLOW 60404-00037-00
TESA 4024 66M 38MM TRANSPARENT 04024-00202-04
TESA 60418 132M 50MM WHITE 60418-00002-00
TESA 60412 66M 50MM WHITE 60412-00006-00
TESA 4100 66M 50MM WHITE 04100-00034-00
4020005001700PPS MACHINE WRAP (PPS) 500MM X 20MIC X 1700M
TESA 60412-00000-00 TAPE TRANSPARENT 66M X 50MM
TESA 60404 66M 38MM YELLOW 60404-00039-00
SPARTEX 1003015066 VINYL BLACK TAPE 50MM X 66M
3M 89592550 SCOTCH BI-DIRECTIONAL FILAMENT TAPE TRANS 25MMX50M 0.15MM
TESA 4513 500M 150MM BROWN 04513-00003-00
SPARTEX 10000750132 POLYPROP BUFF TAPE 50MM X 132M ACRYLIC