TESA 4513 500M 150MM BROWN 04513-00003-00


Tesa 4513

References
tesa:4513 500M 150MM BROWN
rubix:269A3435
manufacturer :04513-00003-00
ean:4063565184987
brand logo
brand logo
Technical specifications
Width250 mm
Length500 m
See all Specifications

Product details : TESA 4513 500M 150MM BROWN 04513-00003-00


tesa® 4513 is a paper-based packaging tape with a robust paper backing and a high-performance synthetic rubber adhesive. The paper backing of tesa® 4513 is made from paper from well-managed forests and other controlled sources. The silicone-free release liner guarantees excellent printability with all types of ink systems (externally tested). The synthetic rubber adhesive system offers very high adhesion and initial tack on a wide variety of cardboard grades. tesa® 4513 is the perfect solution for light to medium-weight packaging applications (up to 15 kg) requiring excellent performance. A step forward This marker is our attempt to help you find more durable products more easily.

Technical specifications


Attributes
Width250 mm
Length500 m
MaterialPaper
ColourBrown
Show UNSPSC/ECL@SS
£ 73.37 excl. VAT
/ Each
£ 88.04 incl. VAT
  • Usually arrives within 14 working days