TESA 60418 RECYCLED PET CST WITH HOTMELT RUBBER 132MX50MM WHITE
tesa® 60418
See technical informationSee documentsReferences
Tesa:60418 132M 50MM WHITE
Rubix:269A3622
Manufacturer :60418-00002-00
EAN:4063565292521

Documents
Product details : TESA 60418 RECYCLED PET CST WITH HOTMELT RUBBER 132MX50MM WHITE
tesa® 60418 is a more durable carton sealing tape for lightweight and medium-weight cartons with 60% total recycled content.
tesa® 60418 consists of a heat-melted synthetic rubber adhesive mass and a very thin polyester backing, which is made from 85% recycled post-consumer waste. Thanks to the superior properties of the backing, tesa® 60418 is both thin and conformable - and tear-resistant. It features low unwind force and very good immediate adhesion performance, making it ideal for automated processes.
tesa 60418 is an excellent choice for high-volume packaging applications, where efficiency and durability are crucial factors.
tesa® 60418 consists of a heat-melted synthetic rubber adhesive mass and a very thin polyester backing, which is made from 85% recycled post-consumer waste. Thanks to the superior properties of the backing, tesa® 60418 is both thin and conformable - and tear-resistant. It features low unwind force and very good immediate adhesion performance, making it ideal for automated processes.
tesa 60418 is an excellent choice for high-volume packaging applications, where efficiency and durability are crucial factors.
Strengths
- For cartons up to 25 kg
- Tear-resistant, yet thin and conformable backing
- Ideal for automated packaging processes
- Easy unwinding
- Fewer roll changes thanks to longer roll length
Applications
- Sealing of light and medium cartons
- Manual and automated application with long machine rolls
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Length | 132 m |
| Colour | white |
| Material | recycled pet |
Show UNSPSC/ECL@SS
£ 2.01 excl. VAT
/ Each
£ 2.41 incl. VAT
- Usually arrives within 14 working days
