4020005001700PPS MACHINE WRAP (PPS) 500MM X 20MIC X 1700M


Machine Pallet Wrap

References
proton packaging:4020005001700PPS
rubix:274A5063
brand logo
brand logo
Technical specifications
Width500 mm
Length1700 m

Product details : 4020005001700PPS MACHINE WRAP (PPS) 500MM X 20MIC X 1700M


Machine pallet wrap, also known as stretch wrap, keeps products on pallets firmly in place, preventing damage during the transportation process, and protecting the goods from dirt and grime simultaneously.

Machine-based wrap consists of much larger rolls that are designed for compatibility with wrapping machines.

These machines reduce fatigue in environments where lots of wrapping is required, work at a faster pace than the average person and save both time and resources during the packaging process by only using the necessary amount of pallet wrap for the job—eliminating additional waste.

Strong, versatile and equipped with a superior tear resistance.

We offer a wide range of thicknesses, as well as wraps that are compatible with both automatic and semi-automatic machines.

Technical specifications


Attributes
Width500 mm
Length1700 m
Show UNSPSC/ECL@SS
£ 52.67 excl. VAT
/ Each
£ 63.20 incl. VAT
  • Usually arrives within 14 working days