SPARTEX 17694G CYCLE PARKING -> (300X100MM) 1: RIGID PLASTIC
Spartex Parking Signs
See technical informationReferences
Spartex:UK-17694G
Rubix:225A4862
Manufacturer :17694G

Product details : SPARTEX 17694G CYCLE PARKING -> (300X100MM) 1: RIGID PLASTIC
Advise cyclists of the location of dedicated bicycle parking areas with this range of cycle parking signs.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Technical specifications
Attributes
| Model | rigid plastic |
|---|---|
| Length | 300 mm |
| Width | 100 mm |
Show UNSPSC/ECL@SS
£ 3.75 excl. VAT
/ Each
£ 4.50 incl. VAT
- Usually arrives within 14 working days
