SPARTEX 23239A DO NOT USE HAND HELD MOBILES DRIVING(100X75MM)SAV
Spartex Phones & Electronics Signs
See technical informationReferences
Spartex:UK-23239A
Rubix:225A0595
Manufacturer :23239A

Product details : SPARTEX 23239A DO NOT USE HAND HELD MOBILES DRIVING(100X75MM)SAV
Prohibition Signs
Indicates an action or behaviour that must not be committed
Incorporates a red circle with a diagonal line
ISO 7010 symbols (black) and supplementary text (white on red) can be added.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Model | self adhesive vinyl |
|---|---|
| Length | 100 mm |
| Width | 75 mm |
Show UNSPSC/ECL@SS
£ 1.33 excl. VAT
/ Each
£ 1.60 incl. VAT
- Usually arrives within 14 working days
