SPARTEX 25475K NO ELECTRONIC DEVICES ALLOWED BEYOND THIS POINT (400X3
Spartex Phones & Electronics Signs
See technical informationReferences
Spartex:UK-25475K
Rubix:225A0981
Manufacturer :25475K

Product details : SPARTEX 25475K NO ELECTRONIC DEVICES ALLOWED BEYOND THIS POINT (400X3
Advise staff, visitors or schoolchildren of policies relating to electronic devices and restriction of use in dedicated areas or buildings.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Model | self adhesive vinyl |
|---|---|
| Length | 400 mm |
| Width | 300 mm |
Show UNSPSC/ECL@SS
£ 8.78 excl. VAT
/ Each
£ 10.54 incl. VAT
- Usually arrives within 14 working days
