SPARTEX 15470K NO MOBILE PHONE ZONE GREET YOUR CHILD WITH A SMILE (4
Spartex Phones & Electronics Signs
See technical informationReferences
Spartex:UK-15470K
Rubix:225A4238
Manufacturer :15470K

Product details : SPARTEX 15470K NO MOBILE PHONE ZONE GREET YOUR CHILD WITH A SMILE (4
Advise parents and schoolchildren of policies relating to electronic devices and restriction of use in dedicated areas or buildings
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Rigid Plastic with Self Adhesive Back: Rigid PVC provides a durable finish, whilst a high tack self-adhesive backing removes the need for drilling, screwing or additional adhesive fixings. Also referred to as Quick-Fix signs.
Technical specifications
Attributes
| Model | rigid plastic |
|---|---|
| Length | 400 mm |
| Width | 300 mm |
Show UNSPSC/ECL@SS
£ 14.11 excl. VAT
/ Each
£ 16.93 incl. VAT
- Usually arrives within 14 working days
