SPARTEX 85470K NO MOBILE PHONE ZONE GREET YOUR CHILD WITH A SMILE (4

Spartex Phones & Electronics Signs

See technical information

References

Spartex:UK-85470K
Rubix:225A4240
Manufacturer :85470K
brand logo

Technical specifications

Modelquick-fix rigid pvc with sav backing
See all Specifications

Product details : SPARTEX 85470K NO MOBILE PHONE ZONE GREET YOUR CHILD WITH A SMILE (4


Advise parents and schoolchildren of policies relating to electronic devices and restriction of use in dedicated areas or buildings




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Rigid Plastic with Self Adhesive Back: Rigid PVC provides a durable finish, whilst a high tack self-adhesive backing removes the need for drilling, screwing or additional adhesive fixings. Also referred to as Quick-Fix signs.

Technical specifications


Attributes
Modelquick-fix rigid pvc with sav backing
Length400 mm
Width300 mm
£ 20.30 excl. VAT
/ Each
£ 24.36 incl. VAT
  • Usually arrives within 14 working days