SPARTEX 59888 PIPELINE ID WHITE ARROWS ON BLACK (00E53) 50MM X 33M (5
Spartex Pipeline Flow Markers signs
See technical informationReferences
Spartex:UK-59888
Rubix:225A3732
Manufacturer :59888
Product details : SPARTEX 59888 PIPELINE ID WHITE ARROWS ON BLACK (00E53) 50MM X 33M (5
Self-adhesive directional flow marking labels. Simply cut and apply around the pipe using the arrows to indicate the direction of flow inside the pipe.
BS 1710 and BS 4800 compliant.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Length | 330000 mm |
|---|---|
| Width | 50 mm |
Show UNSPSC/ECL@SS
£ 55.01 excl. VAT
/ Each
£ 66.01 incl. VAT
- Usually arrives within 14 working days

