SPARTEX 15945K 6S STEPS TO SAFETY, KEEP ALL AREAS CLEAN AND TIDY (400
Spartex Posters & Information
See technical informationReferences
Spartex:UK-15945K
Rubix:225A3829
Manufacturer :15945K

Product details : SPARTEX 15945K 6S STEPS TO SAFETY, KEEP ALL AREAS CLEAN AND TIDY (400
Advise staff and visitors of 5s and 6S (steps to safety) procedures and locations throughout your warehouse and factory units. A neat and tidy workplace will see higher productivity; produce fewer errors; improve deadlines; promote communication; reduce waste and lower costs.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Technical specifications
Attributes
| Model | rigid plastic |
|---|---|
| Length | 400 mm |
| Width | 300 mm |
Show UNSPSC/ECL@SS
£ 14.11 excl. VAT
/ Each
£ 16.93 incl. VAT
- Usually arrives within 14 working days
