SPARTEX 86236P ENTERING DESIGNATED AREA MUST WEAR HELMET, FOOTWEAR &
Spartex PPE Signs
See technical informationReferences
Product details : SPARTEX 86236P ENTERING DESIGNATED AREA MUST WEAR HELMET, FOOTWEAR &
Mandatory site requirements relating to PPE that must be worn
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Rigid Plastic with Self Adhesive Back: Rigid PVC provides a durable finish, whilst a high tack self-adhesive backing removes the need for drilling, screwing or additional adhesive fixings. Also referred to as Quick-Fix signs.
PVC Banner: Flame resistant 440gsm PVC banner for indoor or outdoor applications. Digitally printed for eye-catching displays.
Technical specifications
| Height | 400 mm |
|---|---|
| Width | 600 mm |
- Usually arrives within 14 working days

