SPARTEX 25025F WELDING MASK SYMBOL (200X200MM) 2 SELF ADHESIVE VINYL

Spartex PPE Signs

See technical information

References

Spartex:UK-25025F
Rubix:225A2783
Manufacturer :25025F
brand logo

Product details : SPARTEX 25025F WELDING MASK SYMBOL (200X200MM) 2 SELF ADHESIVE VINYL


Mandatory Signs indicate a specific course of action to be followed or equipment to be used. They incorporate a white pictogram in a blue circle and if supplementary text is used it will be white on a blue background

In this sign the viewer is being told that welding masks must be worn




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Height200 mm
Width200 mm
£ 3.29 excl. VAT
/ Each
£ 3.95 incl. VAT
  • Usually arrives within 14 working days