SPARTEX 16682G DANGER RISK OF FALLING FALL PROTECTION MUST BE WORN (3

Spartex PPE Signs

See technical information
References
Spartex:UK-16682G
Rubix:225A3262
Manufacturer :16682G
brand logo

Product details : SPARTEX 16682G DANGER RISK OF FALLING FALL PROTECTION MUST BE WORN (3


Hazard signs are displayed to advise and forewarn of potential dangers. This multi-message sign advises that there is a risk of falling and that fall protection such as a harness must be worn in the area.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic: Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.

Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Height100 mm
Width300 mm
Show UNSPSC/ECL@SS
£ 3.75 excl. VAT
/ Each
£ 4.50 incl. VAT
  • Usually arrives within 14 working days