SPARTEX 25463G WARNING UV LIGHT WEAR EYE PROTECTION (300X100MM) SELF
Spartex PPE Signs
See technical informationReferences
Spartex:UK-25463G
Rubix:225A3309
Manufacturer :25463G
Product details : SPARTEX 25463G WARNING UV LIGHT WEAR EYE PROTECTION (300X100MM) SELF
Multi-message signs provide multiple safety messages on one sign. This sign warns of the hazard and mandatory/prohibition action to be taken
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Height | 100 mm |
|---|---|
| Width | 300 mm |
Show UNSPSC/ECL@SS
£ 3.13 excl. VAT
/ Each
£ 3.76 incl. VAT
- Usually arrives within 14 working days

