SPARTEX 26632G WRAP RECYCLING SIGN - PLASTIC BOTTLES (300X100MM) SELF


Spartex Recycling & Rubbish

References
spartex:UK-26632G
rubix:225A3891
manufacturer :26632G
brand logo
brand logo
Technical specifications
ModelSelf Adhesive Vinyl
See all Specifications

Product details : SPARTEX 26632G WRAP RECYCLING SIGN - PLASTIC BOTTLES (300X100MM) SELF


An extensive range of recycling signage to ensure your workplace clearly identifies bins and areas dedicated to your recycling programme. All signs are WRAP compliant (Waste & Resources Action Programme).




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
ModelSelf Adhesive Vinyl
Length300 mm
Width100 mm
Show UNSPSC/ECL@SS
£ 4.00 excl. VAT
/ Each
£ 4.80 incl. VAT
  • Usually arrives within 14 working days