SPARTEX 21773E HELP PREVENT THE ATTRACTION OF PESTS, DISCARD UNWANTED
Spartex Recycling & Rubbish
See technical informationReferences

Product details : SPARTEX 21773E HELP PREVENT THE ATTRACTION OF PESTS, DISCARD UNWANTED
Littering is a scourge on our environment and councils across the UK.
This sign discourages the public from littering and reminds them to keep their environement litter free.
England can now issue on the spot fines of up to £150 per incident. Our new range of signs reinforce a strong anti-littering message to potential offenders.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
| Model | self adhesive vinyl |
|---|---|
| Length | 200 mm |
| Width | 150 mm |
- Usually arrives within 14 working days
