SPARTEX 14518G DANGER TIPPING EXCLUSION ZONE (300X100MM) R/PLASTIC
Spartex Recycling & Rubbish
See technical informationReferences
Spartex:UK-14518G
Rubix:225A3962
Manufacturer :14518G

Product details : SPARTEX 14518G DANGER TIPPING EXCLUSION ZONE (300X100MM) R/PLASTIC
Site traffic notice to help improve safety. Identify safe zones and danger zones around tipper lorries
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Model | rigid plastic |
|---|---|
| Length | 300 mm |
| Width | 100 mm |
Show UNSPSC/ECL@SS
£ 3.75 excl. VAT
/ Each
£ 4.50 incl. VAT
- Usually arrives within 14 working days
