SPARTEX 24518G DANGER TIPPING EXCLUSION ZONE (300X100MM) SA VINYL


Spartex Recycling & Rubbish

References
spartex:UK-24518G
rubix:225A3964
manufacturer :24518G
brand logo
brand logo
Technical specifications
ModelSelf Adhesive Vinyl
See all Specifications

Product details : SPARTEX 24518G DANGER TIPPING EXCLUSION ZONE (300X100MM) SA VINYL


Site traffic notice to help improve safety. Identify safe zones and danger zones around tipper lorries




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
ModelSelf Adhesive Vinyl
Length300 mm
Width100 mm
Show UNSPSC/ECL@SS
£ 4.00 excl. VAT
/ Each
£ 4.80 incl. VAT
  • Usually arrives within 14 working days