SPARTEX 15492Q HELP KEEP THIS AREA LITTER FREE PLEASE TAKE ALL RUBBIS

Spartex Recycling & Rubbish

See technical information
References
Spartex:UK-15492Q
Rubix:225A3967
Manufacturer :15492Q
brand logo
Technical specifications
Modelrigid plastic
See all Specifications

Product details : SPARTEX 15492Q HELP KEEP THIS AREA LITTER FREE PLEASE TAKE ALL RUBBIS


Littering is a scourge on our environment and councils across the UK.

This sign discourages the public from littering and reminds them to keep their environement litter free.

England can now issue on the spot fines of up to £150 per incident. Our new range of signs reinforce a strong anti-littering message to potential offenders.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Modelrigid plastic
Length600 mm
Width450 mm
Show UNSPSC/ECL@SS
£ 26.19 excl. VAT
/ Each
£ 31.43 incl. VAT
  • Usually arrives within 14 working days