Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Informational sign
SPARTEX 57638 ROAD NARROWS LEFT FOLD UP 600 TRIANGLE SIGN WITH TEXT V
SPARTEX 57638 ROAD NARROWS LEFT FOLD UP 600 TRIANGLE SIGN WITH TEXT V
Spartex Road Signs
References
spartex:
UK-57638
rubix:
225A5078
manufacturer :
57638
Product details
Technical specifications
Product details : SPARTEX 57638 ROAD NARROWS LEFT FOLD UP 600 TRIANGLE SIGN WITH TEXT V
Road narrows left fold up 600mm triangle sign with text variant
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
123.96
excl. VAT
/
Each
£
148.75
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 12069G FIRE EXIT DOWN (PORTRAIT) (300X100MM) R/PLASTIC
SPARTEX 21824U LIMITED TO 68MPH (100X100MM) 2: SELF ADHESIVE VINYL
SPARTEX 11235E CO2 EXTINGUISHER IDENTIFICATION (200X150MM) R/PLASTIC
SPARTEX 16030H EMERGENCY SPILL KIT (300X250MM) 1: RIGID PLASTIC
SPARTEX 59969 FLOW MARKER PK OF 5 ALCOHOL5: MISCELLANEOUS
SPARTEX 16662M WRAP RECYCLING SIGN - BATTERIES (600X200MM) R/PLASTIC
SPARTEX 42033X FINAL FIRE EXIT RIGHT(200X100MM)PHOTOESCENT S/A VINYL
SPARTEX 17531K PRIVATE ROAD (400X300MM) 1: RIGID PLASTIC
SPARTEX 58806 FIRE ESCAPE KEEP CLEAR FLOOR GRAPHIC 400MM DIA
SPARTEX 26654G WRAP RECYCLING SIGN - TYRES (300X100MM) SA VINYL
SPARTEX 57819 VEHICLE PRIORITY CLASS RA1 600MM DIA 5: MISCELLANEOUS
SPARTEX 67519Q NO UNAUTHORISED VEHICLES ALLOWED BEYOND THIS POINT (60
SPARTEX 31428H FIRE ACTION BRIGADE DIALLED AUTOMATICALLY WITH LIFT (3
SPARTEX 67515Q NO EXIT (600X450MM) 6: ALUMINIUM
SPARTEX 81018U FIRE EXTINGUISHER SYMBOL (100X100MM) QUICK-FIX RIGID P