SPARTEX 17528Q ALL DRIVERS AND VISITORS MUST REPORT TO SITE OFFICE (6
Spartex Road Signs
See technical informationReferences
Spartex:UK-17528Q
Rubix:225A5163
Manufacturer :17528Q

Product details : SPARTEX 17528Q ALL DRIVERS AND VISITORS MUST REPORT TO SITE OFFICE (6
Site traffic signs help to direct traffic safely on site and advise of their actions
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Aluminium: 0.9mm aluminium with a gloss white powder coated face. Suitable for both internal and external applications. Excellent weathering and UV resistance provides a long-life product.
Technical specifications
Attributes
| Model | rigid plastic |
|---|---|
| Length | 600 mm |
| Width | 450 mm |
Show UNSPSC/ECL@SS
£ 26.19 excl. VAT
/ Each
£ 31.43 incl. VAT
- Usually arrives within 14 working days
