SPARTEX 16471Q PEDESTRIAN CROSSING POINT (600X450MM) R/PLASTIC

Spartex Road Signs

See technical information

References

Spartex:UK-16471Q
Rubix:225A5207
Manufacturer :16471Q
brand logo

Technical specifications

Modelrigid plastic
See all Specifications

Product details : SPARTEX 16471Q PEDESTRIAN CROSSING POINT (600X450MM) R/PLASTIC


Site traffic signs help to direct traffic safely on site and advise of their actions




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Aluminium: 0.9mm aluminium with a gloss white powder coated face. Suitable for both internal and external applications. Excellent weathering and UV resistance provides a long-life product.

Technical specifications


Attributes
Modelrigid plastic
Length600 mm
Width450 mm
£ 26.19 excl. VAT
/ Each
£ 31.43 incl. VAT
  • Usually arrives within 14 working days