SPARTEX 27080G STAFF TOILETS ONLY (300X100MM) 2: SELF ADHESIVE VINYL

Spartex School Signs

See technical information

References

Spartex:UK-27080G
Rubix:225A4078
Manufacturer :27080G
brand logo

Technical specifications

Modelself adhesive vinyl
See all Specifications

Product details : SPARTEX 27080G STAFF TOILETS ONLY (300X100MM) 2: SELF ADHESIVE VINYL


School information sign.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Modelself adhesive vinyl
Length300 mm
Width100 mm
£ 3.13 excl. VAT
/ Each
£ 3.76 incl. VAT
  • Usually arrives within 14 working days