SPARTEX 15461K VISITORS MUST REGISTER AT THE MAIN OFFICE(400X300MM)

Spartex School Signs

See technical information

References

Spartex:UK-15461K
Rubix:225A4231
Manufacturer :15461K
brand logo

Technical specifications

Modelrigid plastic
See all Specifications

Product details : SPARTEX 15461K VISITORS MUST REGISTER AT THE MAIN OFFICE(400X300MM)


School information sign.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Modelrigid plastic
Length400 mm
Width300 mm
£ 14.11 excl. VAT
/ Each
£ 16.93 incl. VAT
  • Usually arrives within 14 working days