SPARTEX 13649Q DRONES PROHIBITED IN THIS AREA (600X450MM) R/PLASTIC
Spartex Security Signs
See technical informationReferences
Spartex:UK-13649Q
Rubix:225A0943
Manufacturer :13649Q
Product details : SPARTEX 13649Q DRONES PROHIBITED IN THIS AREA (600X450MM) R/PLASTIC
UAV (Unmanned Aerial Vehicle) signs are essential to ensure the safety of those on the ground while flying drones. Use of proper signage will help reduce the risk to people on the ground or identify no fly zones.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Technical specifications
Attributes
| Height | 450 mm |
|---|---|
| Width | 600 mm |
Show UNSPSC/ECL@SS
£ 26.19 excl. VAT
/ Each
£ 31.43 incl. VAT
- Usually arrives within 14 working days

