SPARTEX 11702H THESE PREMISES ARE ALARMED (300X250MM) R/PLASTIC
Spartex Security Signs
See technical informationReferences
Product details : SPARTEX 11702H THESE PREMISES ARE ALARMED (300X250MM) R/PLASTIC
Advise visitors of security measures in place and of possible consequences if ignored
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Face Adhesive Window Sticker Window labels have adhesive on the front, allowing them to be applied to the inside of the window and viewed from outside.
Technical specifications
| Height | 250 mm |
|---|---|
| Width | 300 mm |
- Usually arrives within 14 working days

