SPARTEX 11730K THIS PROPERTY IS PATROLLED BY SECURITY GUARDS (400X300
Spartex Security Signs
See technical informationReferences
Spartex:UK-11730K
Rubix:225A1553
Manufacturer :11730K
Product details : SPARTEX 11730K THIS PROPERTY IS PATROLLED BY SECURITY GUARDS (400X300
Advise visitors of security measures in place and of possible consequences if ignored
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Face Adhesive Window Sticker Window labels have adhesive on the front, allowing them to be applied to the inside of the window and viewed from outside.
Technical specifications
Attributes
| Height | 300 mm |
|---|---|
| Width | 400 mm |
Show UNSPSC/ECL@SS
£ 14.11 excl. VAT
/ Each
£ 16.93 incl. VAT
- Usually arrives within 14 working days

