SPARTEX 58763 MAGNETIC DRY WIPE BOARD 1200X900MM5: MISCELLANEOUS

Spartex sign Frames

See technical information

References

Spartex:UK-58763
Rubix:225A3612
Manufacturer :58763
brand logo

Technical specifications

Typespartex 58763 magnetic dry wipe board 1200x900mm5: miscellaneous

Product details : SPARTEX 58763 MAGNETIC DRY WIPE BOARD 1200X900MM5: MISCELLANEOUS


Lacquered steel face
Soft board back panel
Silver anodised frame
Wall fixing kit

Fantastic value notice boards with a lacquered steel face which can be used as a magnetic as well as a dry wipe board. The quality of the lacquer means the board can be wiped clean time after time without smudging or discolouring




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Photoluminescent Rigid Plastic: 1.2mm Rigid PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditions.


Photoluminescent Self Adhesive: Flexible PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditions.


Aluminium: 0.9mm aluminium with a gloss white powder coated face. Suitable for both internal and external applications. Excellent weathering and UV resistance provides a long-life product.


Polycarbonate: 2mm transparent and flame retardant polycarbonate, provides extreme resistance to impact. Sub-surface printing reduces the risk of damage or vandalism to the sign face.


Rigid Plastic with Self Adhesive Back: Rigid PVC provides a durable finish, whilst a high tack self-adhesive backing removes the need for drilling, screwing or additional adhesive fixings. Also referred to as Quick-Fix signs.


Fluted Polypropylene: A corrugated twin-walled plastic, ideal for temporary signage. Lightweight, waterproof and strong, 100% recyclable.


PVC Banner: Flame resistant 440gsm PVC banner for indoor or outdoor applications. Digitally printed for eye-catching displays.


Brass/Aluminium Effect: A 2-Ply 1.5mm rigid PVC laminate with brushed aluminium or brass effect surface. Heat-resistant and robust to withstand the toughest environments


Technical specifications


Attributes
Typespartex 58763 magnetic dry wipe board 1200x900mm5: miscellaneous
£ 211.10 excl. VAT
/ Each
£ 253.32 incl. VAT
  • Usually arrives within 14 working days