SPARTEX 58931 CEILING HANGING SNAP FRAME KIT 420MM WIDE ALUMINIUM

Spartex sign Frames

See technical information

References

Spartex:UK-58931
Rubix:225A3616
Manufacturer :58931
brand logo

Technical specifications

Typespartex 58931 ceiling hanging snap frame kit 420mm wide aluminium

Product details : SPARTEX 58931 CEILING HANGING SNAP FRAME KIT 420MM WIDE ALUMINIUM


Suspending posters from your ceiling is a great way to maximise your advertising space with large scale posters. Ideal for retail, exhibitions, spas, hotels, restaurants, offices or showrooms. The poster kit includes; Two aluminium rails, four end caps and two slide hangers.

The Gripper holds posters from 50-500gsm or up to 1mm thick.

A snap frame mechanism with a rubber insert keeps the poster securely gripped as it hangs. 420mm wide grippers suitable for A3 landscape or A2 portrait posters. Ceiling fixings not included

Technical specifications


Attributes
Typespartex 58931 ceiling hanging snap frame kit 420mm wide aluminium
£ 31.72 excl. VAT
/ Each
£ 38.06 incl. VAT
  • Usually arrives within 14 working days