SPARTEX 55745 REDUCE SPEED NOW, SITE SAVER SIGN 600X400MM
Spartex SITE SAFETY SIGNS
See technical informationReferences
Spartex:UK-55745
Rubix:225A5376
Manufacturer :55745
Product details : SPARTEX 55745 REDUCE SPEED NOW, SITE SAVER SIGN 600X400MM
Our Site Saver Signs are manufactured using a 4mm thick fluted polypropylene material. This low-cost material allows us to provide your own branded signs at an affordable price (perfect for temporary site signage ? strong, lightweight and waterproof).
Send your high resolution logo/photo/image file at time of ordering for inclusion on site saver signs at no extra cost.
Technical specifications
Attributes
| Height | 400 mm |
|---|---|
| Width | 600 mm |
Show UNSPSC/ECL@SS
£ 13.98 excl. VAT
/ Each
£ 16.78 incl. VAT
- Usually arrives within 14 working days

