SPARTEX 55801 SITE SAFETY BOARD, NO ADMITTANCE, HARD HAT, FOOTWEAR, H
Spartex SITE SAFETY SIGNS
See technical informationReferences
Spartex:UK-55801
Rubix:225A5443
Manufacturer :55801
Product details : SPARTEX 55801 SITE SAFETY BOARD, NO ADMITTANCE, HARD HAT, FOOTWEAR, H
Our Site Saver Signs are manufactured using a 4mm thick fluted polypropylene material. This low-cost material allows us to provide your own branded signs at an affordable price (perfect for temporary site signage ? strong, lightweight and waterproof).
Send your high resolution logo/photo/image file at time of ordering for inclusion on site saver signs at no extra cost.
Technical specifications
Attributes
| Height | 220 mm |
|---|---|
| Width | 1220 mm |
Show UNSPSC/ECL@SS
£ 112.90 excl. VAT
/ Each
£ 135.48 incl. VAT
- Usually arrives within 14 working days

