SPARTEX 13086G NO SMOKING NO ELECTRONIC CIGARETTES (300X100MM) RGD


Spartex Smoking Signs

References
spartex:UK-13086G
rubix:224A9849
manufacturer :13086G
brand logo
brand logo
Technical specifications
ModelRigid Plastic
See all Specifications

Product details : SPARTEX 13086G NO SMOKING NO ELECTRONIC CIGARETTES (300X100MM) RGD


Prohibition signs relating to smoking and naked lights




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
ModelRigid Plastic
Length300 mm
Width100 mm
Show UNSPSC/ECL@SS
£ 4.79 excl. VAT
/ Each
£ 5.75 incl. VAT
  • Usually arrives within 14 working days