SPARTEX 13251G PLACE ALL CIGARETTE ENDS IN BINS PROVIDED (WHITE/BLACK

Spartex Smoking Signs

See technical information

References

Spartex:UK-13251G
Rubix:224A9884
Manufacturer :13251G
brand logo

Technical specifications

Modelrigid plastic
See all Specifications

Product details : SPARTEX 13251G PLACE ALL CIGARETTE ENDS IN BINS PROVIDED (WHITE/BLACK


Under BS EN ISO 7010 and BS 5499, as with First Aid signs and Fire Exits, signs relating to Designated Smoking Areas are deemed as Safe Condition signs. These signs should always use white text on a green background, alongside a tick or appropriate symbol. Whilst we actively endorse and, wherever possible, adhere to the relevant Standards, we feel in this specific instance signs permitting smoking should under no circumstance be deemed as ?safe?. In acknowledgement of the damaging affects of smoking, please note our range of signs utilises black to clearly differentiate these signs from Safe Condition signs.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Technical specifications


Attributes
Modelrigid plastic
Length300 mm
Width100 mm
£ 3.75 excl. VAT
/ Each
£ 4.50 incl. VAT
  • Usually arrives within 14 working days