SPARTEX 73003M NO SMOKING (600X200MM) 7: POLYCARBONATE

Spartex Smoking Signs

See technical information

References

Spartex:UK-73003M
Rubix:224A9952
Manufacturer :73003M
brand logo

Technical specifications

Modelpolycarbonate
See all Specifications

Product details : SPARTEX 73003M NO SMOKING (600X200MM) 7: POLYCARBONATE


Prohibition signs relating to smoking and naked lights




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Polycarbonate: 2mm transparent and flame retardant polycarbonate, provides extreme resistance to impact. Sub-surface printing reduces the risk of damage or vandalism to the sign face.


Rigid Plastic with Self Adhesive Back: Rigid PVC provides a durable finish, whilst a high tack self-adhesive backing removes the need for drilling, screwing or additional adhesive fixings. Also referred to as Quick-Fix signs.

Braille Signs: A 1.5mm 2-ply PVC material for internal or external use which offers a durable, scatch resistant, glossy surface. Available in various colours and surface finishes. Laser and routing capabilities offer a high quality finish.

Technical specifications


Attributes
Modelpolycarbonate
Length600 mm
Width200 mm
£ 21.35 excl. VAT
/ Each
£ 25.62 incl. VAT
  • Usually arrives within 14 working days