SPARTEX 13025H WELSH NO SMOKING (300X250MM) 1: RIGID PLASTIC

Spartex Smoking Signs

See technical information

References

Spartex:UK-13025H
Rubix:225A0049
Manufacturer :13025H
brand logo

Technical specifications

Modelrigid plastic
See all Specifications

Product details : SPARTEX 13025H WELSH NO SMOKING (300X250MM) 1: RIGID PLASTIC


The Smoke-free Premises etc. (Wales) Regulations 2007 Must display ?Law? sign at each entrance to any work or public place. General, dual language ?No smoking? signs should also be on display in public and business vehicles




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Modelrigid plastic
Length300 mm
Width250 mm
£ 11.19 excl. VAT
/ Each
£ 13.43 incl. VAT
  • Usually arrives within 14 working days