SPARTEX 53043 NO SMOKING IT IS AGAINST THE LAW A5 RP 5 MISCELLANEOUS
Spartex Smoking Signs
See technical informationReferences
Product details : SPARTEX 53043 NO SMOKING IT IS AGAINST THE LAW A5 RP 5 MISCELLANEOUS
The Smoking (Northern Ireland) Order
Must display signs at each public entrance to any work or public place. No smoking signs should also be displayed in public and business vehicles. Bedrooms in hotels, care homes and prisons are exempt.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Aluminium: 0.9mm aluminium with a gloss white powder coated face. Suitable for both internal and external applications. Excellent weathering and UV resistance provides a long-life product.
Brass: 0.9mm brass with a gloss white powder coated face. Suitable for both internal and external applications. Excellent weathering and UV resistance provides a long-life product.
Technical specifications
- Usually arrives within 14 working days

