SPARTEX 59706 100 S/A LABELS 50X50MM NO SMOKING5: MISCELLANEOUS


Spartex Smoking Signs

References
spartex:UK-59706
rubix:225A0146
manufacturer :59706
brand logo
brand logo

Product details : SPARTEX 59706 100 S/A LABELS 50X50MM NO SMOKING5: MISCELLANEOUS


Prohibition signs relating to smoking and naked lights




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Rigid Plastic with Self Adhesive Back: Rigid PVC provides a durable finish, whilst a high tack self-adhesive backing removes the need for drilling, screwing or additional adhesive fixings. Also referred to as Quick-Fix signs.


Aluminium/Brass:Anodised Aluminium or Brass with printed detail ideal for prestigious environments - Adhesive back


Technical specifications


Attributes
No attributes to display for this product
£ 34.00 excl. VAT
/ Each
£ 40.80 incl. VAT
  • Usually arrives within 14 working days