SPARTEX 16000W SPILL KIT STATION - PROTECT, CONFINE, CLEAN UP, DISPOS
Spartex Spillage Signs
See technical informationReferences
Spartex:UK-16000W
Rubix:225A3333
Manufacturer :16000W

Product details : SPARTEX 16000W SPILL KIT STATION - PROTECT, CONFINE, CLEAN UP, DISPOS
Identify equipment and advise of required actions in the event of a spillage.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Technical specifications
Attributes
| Model | rigid plastic |
|---|---|
| Length | 900 mm |
| Width | 600 mm |
Show UNSPSC/ECL@SS
£ 42.58 excl. VAT
/ Each
£ 51.10 incl. VAT
- Usually arrives within 14 working days
