SPARTEX 26043H SPILL KIT EMERGENCY TEAM ONLY(300X250MM)SAV

Spartex Spillage Signs

See technical information
References
Spartex:UK-26043H
Rubix:225A3341
Manufacturer :26043H
brand logo
Technical specifications
Modelself adhesive vinyl
See all Specifications

Product details : SPARTEX 26043H SPILL KIT EMERGENCY TEAM ONLY(300X250MM)SAV


Identify equipment and advise of required actions in the event of a spillage




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Technical specifications


Attributes
Modelself adhesive vinyl
Length300 mm
Width250 mm
Show UNSPSC/ECL@SS
£ 6.69 excl. VAT
/ Each
£ 8.03 incl. VAT
  • Usually arrives within 14 working days