SPARTEX 16049H EMERGENCY SPILL RESPONSE EQUIPMENT (300X250MM) RGD
Spartex Spillage Signs
See technical informationReferences
Spartex:UK-16049H
Rubix:225A3862
Manufacturer :16049H

Product details : SPARTEX 16049H EMERGENCY SPILL RESPONSE EQUIPMENT (300X250MM) RGD
Identify equipment and advise of required actions in the event of a spillage
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Model | rigid plastic |
|---|---|
| Length | 300 mm |
| Width | 250 mm |
Show UNSPSC/ECL@SS
£ 11.19 excl. VAT
/ Each
£ 13.43 incl. VAT
- Usually arrives within 14 working days
