SPARTEX 57025 GENTS SYMBOL - EASYFIX PROJECTING SIGNS (150X200MM)


Spartex Toilet Signs

References
spartex:UK-57025
rubix:225A4044
manufacturer :57025
brand logo
brand logo

Product details : SPARTEX 57025 GENTS SYMBOL - EASYFIX PROJECTING SIGNS (150X200MM)


Use EasiFIX projecting signs to identify the location of toilets from several view points
Face: 150 x 200mm
Ready to install with drilling guide
Concealed fixings for a neat finish




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Technical specifications


Attributes
Length200 mm
Width150 mm
Show UNSPSC/ECL@SS
£ 27.40 excl. VAT
/ Each
£ 32.88 incl. VAT
  • Usually arrives within 14 working days