SPARTEX 17094L ALL GENDER (450X150MM) 1: RIGID PLASTIC

Spartex Toilet Signs

See technical information

References

Spartex:UK-17094L
Rubix:225A4088
Manufacturer :17094L
brand logo

Technical specifications

Modelrigid plastic
See all Specifications

Product details : SPARTEX 17094L ALL GENDER (450X150MM) 1: RIGID PLASTIC


A sign designed to be all-inclusive of gender. Helps compliance with the Equality Act and removes doubt or uncertainty of who can/cannot use the washroom or toilet.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Modelrigid plastic
Length450 mm
Width150 mm
£ 9.56 excl. VAT
/ Each
£ 11.47 incl. VAT
  • Usually arrives within 14 working days