SPARTEX 27037E PLEASE LEAVE LAVATORY CLEAN FOR THE NEXT USER (200X150
Spartex Toilet Signs
See technical informationReferences
Spartex:UK-27037E
Rubix:225A4283
Manufacturer :27037E

Product details : SPARTEX 27037E PLEASE LEAVE LAVATORY CLEAN FOR THE NEXT USER (200X150
General information signs can be used to advise staff and visitors of room usage or equipment and directional instructions. Also useful for Notice and advisory messages
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Model | self adhesive vinyl |
|---|---|
| Length | 200 mm |
| Width | 150 mm |
Show UNSPSC/ECL@SS
£ 2.87 excl. VAT
/ Each
£ 3.44 incl. VAT
- Usually arrives within 14 working days
